-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Switchboard Mat |
---|---|
Antifatigue | No |
Antimicrobial | No |
Backing Material | Rubber |
Brake Fluid Resistant | No |
Color | Black |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Length | 9ft. |
---|---|
Mat Surface Pattern | Corrugated |
Material | Rubber |
Max. Use Voltage | 17,000 VAC |
Surface Material | Rubber |
Thickness | 1/4" |
Width | 30" |
Height (cm) | 22.1 |
---|---|
Length (cm) | 81.28 |
Width (cm) | 21.34 |
HS Code | 4008210000 |
Country Of Origin | US |
---|---|
Weight (kg) | 18.01 |
UPC | 094700754486 |
Please note that the item you have bought is a 115V.