-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Shaft Coupling |
|---|---|
| Bore Dia. | 1/2" x 3/8" |
| Bore Diameter 1 | 1/2" |
| Bore Diameter 2 | 3/8" |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Round |
| Clearance Dia. | 1.328" |
| Clearance Diameter | 1.33" |
| Coupling Construction | Two-Piece |
| Coupling Material | Stainless Steel |
| Coupling Material Finish | Bright |
| Coupling Material Grade | Grade 303 |
| Coupling Outside Diameter | 1 1/8" |
| Different Bore Sizes | Yes |
| Fastener Tightening Torque | 28 lbs.-in. |
| Features | Precision Honed Bores, Vibration Resistant Screws |
| Included Screws | (8) Clamp Screws |
| Material | Stainless Steel |
| Max. Torque | 540 lbs.-in. |
| Maximum Bore Diameter | 1/2" |
| Maximum Operating Temperature | 350°F |
|---|---|
| Maximum Speed | 4000 RPM |
| Minimum Operating Temperature | -40°F |
| Number Of Locking Screws | 8 |
| Outside Dia. | 1 1/8" |
| Overall Length | 1 3/4" |
| Rated Torque | 275 lbs.-in. |
| Recommended Gap | 0.063" |
| Resistance Properties | Corrosion Resistant |
| Screw Location From Center | 0.43" |
| Screw Material | Stainless Steel |
| Screw Material Finish | Bright |
| Screw Material Grade | 18-8 300 Series |
| Screw Size | #8-32 |
| Screw Thread Size | #8-32 |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.0005" to 0" |
| System Of Measurement | Imperial |
| Type | Two Piece Clamp, Without Keyway |
| Zero Backlash | Yes |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 3.51 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)