Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 1 7/8" |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Round |
| Cap Screw Thread Size | 5/16"-24 |
| Clearance Dia. | 3.187" |
| Clearance Diameter | 3.16" |
| Collar Construction | 2-Piece |
| Collar Material | Stainless Steel |
| Collar Material Finish | Bright |
| Collar Material Grade | Grade 303 |
| Collar Outside Diameter | 2 7/8" |
| Collar Style | Clamp |
| Collar Width | 11/16" |
| Finish | Bright |
| For Shaft Diameter | 1 7/8" |
| Grade | Grade 303 |
| Included Screws | (2) Hex Socket Cap Screw |
| Inside Dia. | 1 7/8" |
| Material | Stainless Steel |
| Maximum Operating Temperature | 350°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Number Of Pieces | 2 |
| Operating Temp. Range | -40°F to +350°F |
| Outside Dia. | 2 7/8" |
| Resistance Properties | Corrosion Resistant |
| Screw Location From Center | 1.19" |
| Screw Material | Stainless Steel |
| Screw Material Finish | Bright |
| Screw Material Grade | Grade 304 |
| Screw Seating Torque | 190 lbs.-in. |
| Screw Thread Size | 5/16"-24 |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.0005" to 0" |
| System Of Measurement | Imperial |
| Type | Two Piece Clamp |
| Width | 0.688" |
| Width Tolerance | -0.01" to +0.003" |
| Withstand Temp. | 350°F |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.522 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)