-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Bore Dia. | 3/8" x 5/16" |
| Clearance Dia. | 28.6 mm |
| Finish | Bright |
| Length Through Bore | 19.05 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 6000 RPM |
|---|---|
| Max. Temp. Range | 225°F |
| Outside Dia. | 28.6 mm |
| Overall Length | 38.1 mm |
| Screw Type | Cap Screw |
| Style | 4 Beam Clamp |
| Torque | 40 lbs.-in. |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.79 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)