-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jaw Coupling Hub |
---|---|
Bore Dia. | 14mm |
Keyway | No |
Keyway Size | None |
Material | Aluminum |
---|---|
Outside Dia. | 50.8mm |
Overall Length | 20.8mm |
Size | MJS51 |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 8483608000 |
---|---|
Weight (kg) | 0.1305 |
UPC | 634529068205 |
Please note that the item you have bought is a 115V.