Sign In

RULAND MANUFACTURING MJCC51-16-A Jaw Coupling Hub 16mm Aluminium

In Stock
Item: AF9TXZ
Model: MJCC51-16-A
Cross Ref: 30UP90

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$182.40 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Jaw Coupling Hub
Bore Dia. 16mm
Keyway Yes
Keyway Size 5 mm x 2.3 mm
Material Aluminum
Outside Dia. 50.8mm
Overall Length 20.8mm
Size MJCC51

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 8483608000
Weight (kg) 0.1215
UPC 634529109960

Explore Products

Please note that the item you have bought is a 115V.

Agree