-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jaw Coupling Hub |
---|---|
Bore Dia. | 10mm |
Keyway | No |
Keyway Size | 3 mm x 1.4 mm |
Material | Aluminum |
---|---|
Outside Dia. | 1.625" |
Overall Length | 53mm |
Size | MJCC41 |
Height (cm) | 3.81 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 3.81 |
HS Code | 8483608000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.072 |
UPC | 634529116241 |
Please note that the item you have bought is a 115V.