-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Motion Control Coupling |
---|---|
Bore Dia. | 16 x 15 mm |
Clearance Dia. | 41.00mm |
Finish | Anodized Aluminum |
Hub Dia. | 41mm |
Length through Bore | 25.5mm |
Material | Aluminum |
Max. Angular Misalignment | 2 Degrees |
Max. Axial Misalignment (In.) | +/-0.020 |
Max. Parallel Misalignment (In.) | 0.010 |
Max. RPM | 10,000 |
---|---|
Max. Temp. Range (F) | 200 |
Outside Dia. | 41mm |
Overall Length | 51mm |
Screw Size | M4 mm |
Screw Type | Cap Screw |
Style | Bellows Clamp |
Torque | 250 In.Lbs. |
Torsional Stiffness (Deg./In.-Lbs.) | 0.002 |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 8483608000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1485 |
UPC | 634529064177 |
Please note that the item you have bought is a 115V.