-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Angular Misalignment | 3° |
| Application | Light-Duty Power Transmission, Servo Motors to Lead Screws |
| Axial Motion | 0.005" |
| Bore Dia. | 1/4" x 3/16" |
| Bore Diameter 1 | 1/4" |
| Bore Diameter 2 | 3/16" |
| Bore Tolerance | 0" to 0.001" |
| Bore Type | Round |
| Clearance Dia. | 0.796" |
| Coupling Material | Aluminum |
| Coupling Material Finish | Bright |
| Coupling Material Grade | Grade 7075 |
| Coupling Outside Diameter | 5/8" |
| Different Bore Sizes | Yes |
| Dynamic Torque Non-reversing | 6.5 lbs.-in. |
| Dynamic Torque Reversing | 3.25 lbs.-in. |
| Fastener Tightening Torque | 1.21 N-m |
| Features | Balanced Design For Reduced Vibration, Higher Torque Capacity, Larger Body Sizes Than Single Or Four Beam Couplings, Lower Windup, Machined From A Single Piece Of Material, Spiral Coupling With Nypatch Anti Vibration Hardware, Two Sets Of Three Spiral Cuts, Zero Backlash |
| Finish | Bright |
| For Environment | Angular Misalignment, Axial Motion, Parallel Misalignment |
| For Misalignment Type | Angular, Axial, Parallel |
| Full Bearing Support Required | Yes |
| Included Screws | (2) Hex Socket Cap Screw |
| Length Through Bore | 1/2" |
| Length Through Bore 1 | 1/2" |
| Length Through Bore 2 | 1/2" |
|---|---|
| Material | Aluminum |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 0.008" |
| Max. Speed | 6000 RPM |
| Max. Temp. Range | 225°F |
| Maximum Operating Temperature | 225°F |
| Minimum Operating Temperature | -40°F |
| Moment Of Inertia | 0.0013 lbs.-sq. in. |
| No. Of Beams | 6 |
| Number Of Locking Screws | 2 |
| Outside Dia. | 5/8" |
| Parallel Misalignment | 0.008" |
| Rated Torque | 13 lbs.-in. |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Thread Size | M2.5 |
| Screw Type | Cap Screw |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.0005" to 0" |
| Style | 6 Beam Clamp |
| System Of Measurement | Imperial |
| Torque | 13 lbs.-in. |
| Torsional Stiffness | 2.78 lbs.-in./deg. |
| Zero Backlash | Yes |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.03 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)