-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 0.312" |
| Cap Screw Size | #4-40 |
| Clearance Dia. | 0.838" |
| Collar Style | Clamp |
| Dimension Type | Standard |
| Finish | Bright |
| Grade | Grade 2024 |
| Inside Dia. | 0.312" |
| Material | Aluminum |
|---|---|
| Number Of Pieces | 1 |
| Operating Temp. Range | -40°F to +225°F |
| Outside Dia. | 0.688" |
| Screw Material | Alloy Steel |
| Screw Size | #4-40 |
| Type | One Piece Clamp |
| Width | 0.281" |
| Withstand Temp. | 225°F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.71 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)