-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 3/4" |
| Bore Tolerance | +0.0005" to +0.002" |
| Cap Screw Thread Size | 1/4"-28 |
| Clearance Dia. | 1.808" |
| Clearance Diameter | 1.81" |
| Collar Construction | 1-Piece |
| Collar Material | Stainless Steel |
| Collar Material Finish | Bright |
| Collar Material Grade | Grade 303 |
| Collar Outside Diameter | 1 1/2" |
| Collar Style | Clamp |
| Collar Width | 1/2" |
| Dimension Type | Standard |
| Finish | Bright |
| For Shaft Diameter | 3/4" |
| For Shaft Type | Round |
| Grade | Grade 303 |
| Included Screws | (1) Hex Socket Cap Screw |
| Inside Dia. | 3/4" |
| Material | Stainless Steel |
|---|---|
| Maximum Operating Temperature | 350°F |
| Minimum Operating Temperature | -40°F |
| Number Of Pieces | 1 |
| Operating Temp. Range | -40°F to +350°F |
| Outside Dia. | 1 1/2" |
| Resistance Properties | Corrosion Resistant |
| Screw Location From Center | 0.55" |
| Screw Material | Stainless Steel |
| Screw Material Finish | Bright |
| Screw Material Grade | Grade 304 |
| Screw Seating Torque | 110 lbs.-in. |
| Screw Thread Size | 1/4"-28 |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.0005" to 0" |
| System Of Measurement | Imperial |
| Type | One Piece Clamp |
| Width | 1/2" |
| Width Tolerance | -0.01" to +0.003" |
| Withstand Temp. | 350°F |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)