-
Select Country
- Source Now
Get it by Monday, Apr 7
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Utility Tote |
---|---|
Color | Gray |
Material | Polyethylene |
Outside Height | 7" |
Outside Length | 21 1/2" |
---|---|
Outside Width | 17 1/8" |
Volume | 7.125 gal. |
Volume Capacity | 7.125 gal. |
Height (cm) | 17.78 |
---|---|
Length (cm) | 54.1 |
Width (cm) | 42.67 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.215 |