Flat Shipping at $44.99

RUBBERMAID FG104600BLA Tilt Truck Hd 2-1/2 Cubic Yard 2300 Lb.

Item: AE4NUA
Model: FG104600BLA
Cross Ref: 5M645
Check Availability
In Stock

Get it by Tuesday, Aug 25

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,952.77
5% off
$4,705.13/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Tilt Truck
Caster Dia. 4"
Caster Material Polyurethane
Color Black
Frame Material Steel
Handle Height 39 1/8"
Handle Included Yes
Hopper Material Polyethylene
Hopper Type Heavy Duty
Load Capacity 2300 lbs.
Material Medium Density Polyethylene
Mobility Option Manual
Overall Height 50"
Overall Length 81 1/2"
Overall Width 55 1/2"
Volume Capacity 2.5 cu. yd.
Wheel Dia. 12"
Wheel Material Vulcanized Rubber
Wheel Type Vulcanized Rubber

Shipping Information

Height (cm) 125.73
Length (cm) 213.36
Width (cm) 137.16
HS Code 8716805010
Country Of Origin US
Weight (kg) 108.0000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies