ROTOR CLIP HO-187SS Retaining Ring, Internal, Circlip, 0.062 Inch Thk, 1.989 Inch Grv Dia., SS

Item: AE3GMB
Model: HO-187SS
Cross Ref: 5DE17
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.92
13% off
$6.89/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Standard Retaining Ring
Assembly Type Axially Assembled
Clearance Dia. 1.48"
Clearance Dia. Compressed In Housing 1.37"
Clearance Dia. Released In Groove 1.48"
Clearance Dia. Type Compressed, Released
Finish Plain
Fits Groove Depth 0.057"
Fits Groove Dia. 1.989"
Fits Groove Width 0.068"
For Bore Dia. 1 7/8"
For Housing Dia. 1 7/8"
For Use With Housing
Free Outside Dia. 2.072"
Free Outside Dia. Tolerance +0.025" to +0.035"
Gap Width 0.43"
Grade PH 15-7, PH 17-7
Groove Dia. Tolerance -0.005" to +0.005"
Groove Width Tolerance 0" to +0.004"
Hardness Rockwell 44-51 HRC
Hole Dia. 0.093"
Hole Dia. Tolerance -0.002" to +0.015"
Installation Method Snap-Ring Pliers
Load Capacity 3000 lbs.
Lug Height 0.234"
Lug Height Tolerance -0.005" to +0.005"
Material Stainless Steel
Material Grade/class 18-8
Material Quality Standards Asme
Max. Allowable Corner Chamfer 0.05"
Max. Allowable Corner Radius 0.064"
Max. Section Size 0.17"
Max. Section Size Tolerance -0.007" to +0.007"
Min. Section Size 0.085"
Min. Section Size Tolerance -0.007" to +0.007"
Product Type Internal
Retaining Ring Style Circlip
Ring Sub-type Standard
Ring Type Housing Ring
System Of Measurement Imperial
Tensile Strength 150000 psi
Thickness 0.062"
Thickness Tolerance -0.003" to +0.003"
Thrust Load Groove 9050 lbs.
Thrust Load Ring 16697 lbs.
Type Internal

Shipping Information

Height (cm) 0.16
Length (cm) 5.26
Width (cm) 5.26
HS Code 7318240000
Country Of Origin US
Weight (kg) 0.0045
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies