ROCKWOOD T47CT3.3 Push Bar Clips/fasteners Brass Polished

Item: AC9MBZ
Model: T47CT3.3
Cross Ref: 3HJN4
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$571.69
5% off
$543.11/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Push Bar
Ada Compliance ADA Compliant
Ansi/bhma Finish Bright Brass, Clear Coated
Color Gold
Finish Polished Clear Coating
Folding Type Fixed
Grip Dia. 1"
Grip Height 2 1/2"
Grip Length 33"
Grip Shape Round
Grip Width 2 1/2"
Handle Shape Push Bar
Hardware Included
Included Hardware Hardware Included
Load Rated No
Load Rating Load Rated
Material Brass
Material Family Brass
Mounting Hole Center To Center 32"
Mounting Type Thru Bolt
No. Of Mounting Holes 2
Overall Length 33"
Overall Width 1"
Product Type Push Bar
Projection Type Non-Recessed
Pull Handle Construction Hollow
Screw Size 1/4"-20

Shipping Information

Height (cm) 8.38
Length (cm) 88.9
Width (cm) 14.22
HS Code 8302419015
Country Of Origin US
Weight (kg) 1.4580
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies