Sign In

ROBERTSHAW 1950-532 Thermopile

In Stock
Item: AH2ABU
Model: 1950-532
Cross Ref: 23UN19

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$82.31 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Thermopile

Shipping Information

Height (cm) 1.27
Length (cm) 14.61
Width (cm) 12.7
Country Of Origin MX
Weight (kg) 0.0405

Explore Products

Please note that the item you have bought is a 115V.

Agree