-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handle |
---|---|
Broom Connection Type | Threaded |
Broom Handle Tip Material | Plastic |
Color | White |
---|---|
Length | 51" |
Material | Aluminum |
Height (cm) | 3.81 |
---|---|
Length (cm) | 132.08 |
Width (cm) | 3.81 |
HS Code | 7616995090 |
Country Of Origin | DK |
---|---|
Weight (kg) | 0.19 |
UPC | 5705020029455 |
Please note that the item you have bought is a 115V.