REELCRAFT WC7000 Welding Reel, 400A, Cable Size 50 Feet, Reel Diameter 19.75 Inch

Item: AY9XAY
Model: WC7000
Cross Ref: 4NB19
Check Availability
In Stock

Get it by Thursday, Oct 15

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,792.73
5% off
$1,703.09/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Gas Welding Hose Reel
Amps 400A
Cable Length #1 50 ft.
Cable Length 1/0 50 ft.
Cable Length 2/0 50 ft.
Cable Size 50 ft.
Cord/cable Included No
Dimensions A 20 1/4"
Dimensions B 19.75"
Dimensions C 7 7/8"
Dimensions D 3.875"
Dimensions E 14"
Series 7000 Series

Product Details

,Reelcraft's Series WC welding cable reels are designed to increase safety in the work area with a resulting increase in efficiency and productivity. They have a continuous current path through a live 400 AMP, 90 V DC (maximum) rated enclosed slip ring., , ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality., ,Long life drive spring – Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life., ,Stores cable when not in use, eliminating tangled, kinked welding cables., ,

Shipping Information

Height (cm) 52.07
Length (cm) 53.34
Width (cm) 50.8
Country Of Origin US
Weight (kg) 26.1000

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies