REELCRAFT T-2462-0 Dual Cable Welding Reel, 250A, Cable Size 150 Feet, Reel Diameter 18 Inch

Item: AY9WWT
Model: T-2462-0
Cross Ref: 3VE30
Check Availability
In Stock

Get it by Wednesday, Oct 14

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,137.66
5% off
$2,980.78/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Gas Welding Hose Reel
Amps 250A
Cable Length #1 250 ft.
Cable Length 1/0 200 ft.
Cable Length 2/0 175 ft.
Cable Size 200 ft., 150 ft.
Cord/cable Included No
Dimensions A 19"
Dimensions B 18"
Dimensions C 6"
Dimensions D 6.5"
Dimensions E 29"
Series Safe-T-Reel Series

Product Details

,Reelcraft's Safe-T-Reel Series is ideal for applications where space, weight, and flexibility are key. These reels are designed for manual winding of air/water/fuel gas hose, electric cord and welding cable. Versatile in function, select configurations to suit specific needs. Safe-T-Reels offer trouble-free management of large capacities of hose or cord., , ,Oversized bearings – Heavy duty shaft with tapered roller bearings offer high rigidity and spool support., ,Non-conductive spools – The glass-filled nylon spools are very strong and durable while insuring that no conductivity occurs., ,Lightweight and strong – A substantial welded aluminum base is used to support the weight of the spool., ,

Shipping Information

Height (cm) 56.52
Length (cm) 70.48
Width (cm) 45.72
Country Of Origin US
Weight (kg) 22.9500

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies