REELCRAFT SWHD76100 OLPT Welding Hose Reel, Single Line, T-Grade, 3/8 Inch x 100 ft. Size

Item: CJ6TFC
Model: SWHD76100 OLPT
Check Availability
In Stock

Get it by Tuesday, Oct 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$958.12/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Gas Welding Hose Reel
Dimensions A 20 1/4"
Dimensions B 19.75"
Dimensions C 7 7/8"
Dimensions D 3.875"
Dimensions E 8 1/4"
Hose End Size 9/16"-18
Hose End Thread Direction Left Hand
Hose End Type Female
Hose Included Yes
Hose Inside Dia. 3/8"
Hose Length 100 ft.
Hose Outside Dia. 0.66"
Inlet Size 1/2"
Inlet Type FNPT
Max. Temp. 150°F
Pressure 200 psi
Reel Outlet Size 9/16"-18
Reel Outlet Type Male
Series HD70000 Series

Product Details

,The new Reelcraft Series SW single line hose reel expands the industry-leading welding series and is specifically designed to improve work area safety and increase efficiency and productivity when transferring fuel gases., ,Reel, , ,Hard coated wear-resistant aluminum double-sealed full flow swivel, ,Corrosion-resistant baked-on powder coat, , ,Hose, , ,Ideal for welding service – meets ARPM IP-7 and CGA E-1 standards for T-grade, ,Non-conductive, ,Tube: Synthetic rubber compound compatible with all common welding fuel gases, ,Reinforcement: Spiral synthetic yarn, ,Cover: Red synthetic rubber with ribbed surface, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Shipping Information

Height (cm) 56.52
Length (cm) 53.98
Width (cm) 34.29
Country Of Origin US
Weight (kg) 33.7500

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies