REELCRAFT S601163-4 Welding Hose, Single Line, 3/8 Inch x 4 ft. Size

Item: CJ6TEH
Model: S601163-4
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$41.12/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Single Line Welding Hose
End Fitting 1 Size 9/16"-18
End Fitting 1 Thread Direction Left Hand
End Fitting 1 Type Female
End Fitting 2 Size 9/16"-18
End Fitting 2 Thread Direction Left Hand
End Fitting 2 Type Female
Hose Inside Dia. 3/8"
Hose Length 4 ft.
Hose Material Rubber
Hose Outside Dia. 0.66"
Hose Type Single Welding
Max. Temp. 150°F
Pressure 200 psi

Product Details

,Reelcraft's single welding, T-grade hose for mapp, propane, natural, and fuel gas. Be sure the working pressure required does not exceed the rating listed in the chart. Include all adapters needed to plumb into the reel.,

Shipping Information

Country Of Origin US
Weight (kg) 0.3600