-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Reel Bumper |
---|---|
Age Group | Adult |
Color | Black |
Gender | Unisex |
---|---|
Size | 0.625" to 0.749" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 3.81 |
HS Code | 3926909980 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.11 |
UPC | 094703521801 |
Please note that the item you have bought is a 115V.