Flat Shipping at $59.99

REED INSTRUMENTS FS-200-NIST Infrared Thermometer, Food Service, NIST Certified, 200 deg. C

Item: CD4CYE
Model: FS-200-NIST
Cross Ref: 817GX0
Check Availability
In Stock

Get it by Thursday, Oct 22

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

NIST Certificate
$417.84
5% off
$396.95/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Infrared Thermometer
Accuracy +/-2% Of Reading Or +/-2°C, +/-5°C , +/-2% Of Reading Or +/-4°F
Auto Power Off Yes
Batteries Included Yes
Battery Size 9V
Battery Voltage 9V
Body Style Full Size
Calibration Certificate Type NIST
Calibration Certification Combined Nist Fs-200-Nist
Digital Display Screen Type LCD With Backlight
Display Size 1.5"
Distance To Spot Ratio 8:1
Emissivity 0.95
Emissivity Adjustability Fixed
Features Built In Laser Pointer Identifies Target Area, Green Led For Normal Temperature Indication And Red Led For High Temperature Indication
Included Work Light No
Intrinsic Safety Not Specified Intrinsically Safe
Laser Sighting Type Single Dot
Max. Emissivity 0.95
Max. Emissivity Setting 0.95
Max. Operating Temp. °f 122°F
Max. Temp. 392°F
Max. Temp. Measured Up to 1202°F
Min. Emissivity Setting 0.95
Min. Operating Temp. 32°F
Min. Temp. -50°C , -58°F
Min. Temp. Measured -58°
Mounting Style Handheld Only
Operating Temp. 32°F to 122°F
Resolution 0.1°C
Response Time 1 sec.
Temp. Alerts High Temperature, Low Temperature
Temp. Measured Range -58°F to +392°F

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.3375

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies