-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mechanical Expansion Plug |
---|---|
Bolt Length | 3-1/2" |
Bolt Material | Stainless Steel |
Class/Grade | SC-715 |
Cover Outside Diameter | 3.75" |
Diameter | 3" |
Gasket Material | Neoprene |
Inside Dia. | 3.04" |
---|---|
Key Size | 5/32" |
Plug Type | Pinned |
Seal Opening Inside Dia. | 3.48" |
Thread Size | 1/4"-20 |
Type | Pinned |
Please note that the item you have bought is a 115V.