-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mechanical Expansion Plug |
---|---|
Bolt Length | 3-1/2" |
Bolt Material | Stainless Steel |
Breaking Strength | 90 lbs. |
Cable Length | 20" |
Cover Outside Diameter | 5.375" |
Diameter | 4" |
Flange Size | 1/4" |
Gasket Material | Black Santoprene |
Inside Dia. | 4.2" |
---|---|
Key Size | 5/32" |
Length | 2.9" |
Plug Type | Hooked |
Seal Opening Inside Dia. | 4.61" |
Shaft Length | 2" |
Thread Size | 1/4"-20 |
Type | Hooked |
Please note that the item you have bought is a 115V.