-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Countersunk Cleanout Plug |
---|---|
Bolt Length | 2" |
Bolt Material | Stainless Steel |
Cover | 8" |
Cover Outside Diameter | 5.375" |
Cover Size | 8" |
Cover Type | Chrome |
Diameter | 4" |
Finish | Chrome |
Gasket Material | Black Santoprene |
---|---|
Gauge Size | 22 |
Inside Dia. | 4.2" |
Key Size | 5/32" |
Length | 2.9" |
Plug Type | Flush |
Seal Opening Inside Dia. | 4.45" |
Thread Size | 1/4"-20 |
Please note that the item you have bought is a 115V.