-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Countersunk Cleanout Plug |
---|---|
Bolt Length | 1-1/4" |
Bolt Material | Stainless Steel |
Class/Grade | SC-715 |
Cover | 4" |
Cover Outside Diameter | 2.5" |
Cover Size | 4" |
Cover Type | Chrome |
Diameter | 2" |
Finish | Chrome |
---|---|
Gasket Material | Neoprene |
Gauge Size | 22 |
Inside Dia. | 2.09" |
Key Size | 5/32" |
Length | 2.65" |
Seal Opening Inside Dia. | 2.33" |
Thread Size | 1/4"-20 |
Please note that the item you have bought is a 115V.