ASSOCIATED SPRING RAYMOND TU 5000-038 Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In Stroke

Item: CT8UTH
Model: TU 5000-038
Cross Ref: 54JR75
Check Availability
In Stock

Get it by Monday, Sep 21

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,674.51
5% off
$1,590.78/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Gas Spring
Adjustable Resistance No
Compressed Length 178.09375 mm
Cylinder Dia. 120.2 mm
Cylinder Material Steel
End Fittings Type End Fittings Not Included
Extended Length 216.2 mm
Finish Black Oxide
Fitting Type None
Fixed Resistance No
Force 16860 lbf.
Locking No
Material Carbon Steel
Max. Operating Temp. 176°F
Min. Operating Temp. 0°F
Mounting Orientation Bottom, Drop In, Foot, Top
Rod Dia. 65 mm
Rod Thread Size M8
Stroke 1 1/2"
Stroke Length 38.9375 mm
Thread Size M8
Type Heavy Duty Nitrogen

Shipping Information

Height (cm) 12.06
Length (cm) 17.78
Width (cm) 12.06
Country Of Origin SE
Weight (kg) 13.2300

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies