ASSOCIATED SPRING RAYMOND CU 420-025 Gas Spring, Heavy Duty Nitrogen, 950 lb, Carbon Steel, 3.75 In Compressed Lg

Item: CT8UAC
Model: CU 420-025
Cross Ref: 54JM51
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$478.23
5% off
$454.32/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Gas Spring
Adjustable Resistance No
Compressed Length 95 mm
Cylinder Dia. 24.9 mm
Cylinder Material Steel
End Fittings Type End Fittings Not Included
Extended Length 120 mm
Finish Black Nitride
Fitting Type None
Fixed Resistance No
Force 1550 lbf.
Locking No
Material Carbon Steel
Max. Operating Temp. 176°F
Min. Operating Temp. 0°F
Mounting Orientation Bottom Tapped Hole, Drop In, Foot, Top
Rod Dia. 12 mm
Stroke 1"
Stroke Length 25 mm
Thread Size M6
Type Heavy Duty Nitrogen

Shipping Information

Height (cm) 2.54
Length (cm) 9.52
Width (cm) 2.54
Country Of Origin SE
Weight (kg) 0.2250
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies