-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carriage Bolt |
---|---|
Class | Not Applicable |
Finish | Hot Dipped Galvanized |
Grade | Grade 2 |
Head Dia. | 25/32" |
Head Height | 13/64" |
Head Style | Round |
Length | 3" |
Material | Steel |
Neck Type | Square |
---|---|
Neck Width | 3/8" |
Square Height | 13/64" |
System of Measurement | Imperial |
Tensile Strength | 74000 psi |
Thread Length | 1" |
Thread Size | 3/8"-16 |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Height (cm) | 6.1 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 12.7 |
HS Code | 7318152055 |
---|---|
Weight (kg) | 1.0526 |
Please note that the item you have bought is a 115V.