-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Caster |
---|---|
Caster Load Rating Range | Light-Duty |
Caster Product Group | Swivel Caster |
Caster Temp. Range Available | No |
Caster Type | Swivel |
Frame Finish | Zinc |
Frame Material | Steel |
Hole Pattern | B |
Hub Color | Silver |
Hub Material | Steel |
Hub Type | Symmetrical |
Hub Width | 2-7/16" |
Inside Bolt Hole Spacing | 3" x 3" |
Load Rating | 210 lb. |
Mounting Bolt Dia. | 3/8" |
Mounting Type | Plate |
---|---|
Non-Marking | No |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 2-5/8" x 3-5/8" |
Overall Height | 9.5" |
Plate Size | 4" x 4-1/2" |
Plate Thickness | 1/4" |
Ply | 4 |
Raceway | Double Ball |
Tire Rim Dia. | 4" |
Tire Thickness | 1/4" |
Tread | Lug |
Wheel Bearings | Ball |
Wheel Diameter | 8" |
Wheel Width | 2" |
Height (cm) | 24.13 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 10.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.925 |
Please note that the item you have bought is a 115V.