-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plaster Ring Cover |
---|---|
Box Type | Two Gang |
Cover Type | Flat |
Depth | 0.06" |
Design | Open Cover |
Length | 4" |
---|---|
Material | Galvanized Steel |
Number of Gangs | 2 |
Type | Wire Protection |
Width | 4" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 8.89 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0576 |
UPC | 050169947043 |
Please note that the item you have bought is a 115V.