-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Underground Enclosure Cover |
---|---|
Color | Gray |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC |
Cover Logo | Electric |
Cover Pull Slot Size (In.) | 1/2 x 4 |
Depth | 2" |
Dimension | 25-15/16" L x 25-15/16" W x 2" D |
Length | 25 15/16" |
---|---|
Load Rating | 8000 lb. |
Material | Monolithic Polymer Concrete |
Slot Size | 1/2" x 4" |
Type | PG |
Width | 25 15/16" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 106.68 |
Width (cm) | 73.66 |
HS Code | 6810990080 |
---|---|
Country Of Origin | US |
Weight (kg) | 56.7 |
Please note that the item you have bought is a 115V.