-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Underground Enclosure Cover |
---|---|
Color | Gray |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC |
Cover Logo | Blank |
Cover Pull Slot Size (In.) | 1/2 x 2 1/2 |
Depth | 1-3/4" |
Dimension | 18-1/8" L x 11-1/4" W x 1-3/4" D |
Length | 18.125" |
---|---|
Load Rating | 15,000 Lb. |
Material | Monolithic Polymer Concrete |
Slot Size | 1/2" x 2-1/2" |
Type | PG |
Width | 11.25" |
Height (cm) | 50.8 |
---|---|
Length (cm) | 58.42 |
Width (cm) | 58.42 |
HS Code | 6810990080 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.45 |
Please note that the item you have bought is a 115V.