-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Sided Pick Rack |
---|---|
Bin Color | Blue |
Bin Depth | 11.625" |
Bin Height | 6" |
Bin Type | Shelf Bin |
Bin Width | 8.375" |
Capacity per Shelf | 50 lb. |
Color | Gray |
Finish | Powder Coat |
Load Capacity | 400 lb. |
---|---|
Material | Steel Rack/Plastic Bins |
Number of Shelves | 8 |
Overall Depth | 12" |
Overall Height | 60" |
Overall Width | 36" |
Shelf Depth | 12" |
Shelf Width | 36" |
Total Number of Bins | 32 |
Height (cm) | 10.16 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 33.02 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 36.74 |
UPC | 651588193518 |
Please note that the item you have bought is a 115V.