-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Sided Pick Rack |
---|---|
Bin Color | Red |
Bin Depth | 11.875" |
Bin Height | 4" |
Bin Width | 8.375" |
Color | Gray Rack/Red Bins |
Finish | Painted |
Material | Steel Rack/Plastic Bins |
---|---|
Number of Shelves | 8 |
Overall Depth | 12" |
Overall Height | 60" |
Overall Width | 36" |
Total Number of Bins | 32 |
Height (cm) | 60.96 |
---|---|
Length (cm) | 203.2 |
Width (cm) | 121.92 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 36.74 |
UPC | 651588025376 |
Please note that the item you have bought is a 115V.