-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pick Rack |
---|---|
Bin Color | Yellow |
Bin Depth | 11.625" |
Bin Height | 6" |
Bin Type | Shelf |
Bin Width | 4.125" |
Capacity per Shelf | 80 lb. |
Color | Gray |
Finish | Powder Coat |
Load Capacity | 240 lb. |
---|---|
Material | Steel |
Number of Shelves | 3 |
Overall Depth | 12" |
Overall Height | 21" |
Overall Width | 36" |
Shelf Depth | 12" |
Shelf Width | 36" |
Total Number of Bins | 24 |
Height (cm) | 10.16 |
---|---|
Length (cm) | 92.71 |
Width (cm) | 33.02 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 17.24 |
UPC | 651588193198 |
Please note that the item you have bought is a 115V.