-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pick Rack |
---|---|
Bin Color | Gray |
Bin Depth | 11.625" |
Bin Height | 6" |
Bin Type | Shelf |
Bin Width | 4.125" |
Capacity per Shelf | 50 lb. |
Color | Red |
Finish | Powder Coat |
Load Capacity | 800 lb. |
---|---|
Material | Steel |
Number of Shelves | 16 |
Overall Depth | 24" |
Overall Height | 60" |
Overall Width | 36" |
Shelf Depth | 12" |
Shelf Width | 36" |
Total Number of Bins | 128 |
Height (cm) | 20.32 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 33.02 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 76.66 |
UPC | 651588193655 |
Please note that the item you have bought is a 115V.