-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Steel Shelving Unit |
---|---|
Bin Color | Blue |
Bin Depth | 17.625" |
Bin Height | 4.625" |
Bin Type | Euro Drawer |
Bin Width | 8.375" |
Capacity per Shelf | 400 lb. |
Color | Blue |
Finish | Powder Coat |
Load Capacity | 5200 lb. |
---|---|
Material | Steel |
Number of Shelves | 13 |
Overall Depth | 18" |
Overall Height | 75" |
Overall Width | 36" |
Shelf Depth | 18" |
Shelf Width | 36" |
Total Number of Bins | 48 |
Height (cm) | 0 |
---|---|
Length (cm) | 0 |
Width (cm) | 0 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 107.5 |
UPC | 651588007518 |
Please note that the item you have bought is a 115V.