We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Shelving Unit |
|---|---|
| Color | Black |
| Height | 63" |
|---|---|
| Length | 42" |
| Height (cm) | 160.02 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 53.34 |
|---|---|
| Country Of Origin | US |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)