-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Platform Unit |
---|---|
Color | Gray |
Height | 54" |
Length | 36" |
---|---|
Width | 24" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.