- Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
100% insured against loss or damage during transit
Orders ship from our US warehouse via Fedex / DHL
Full OEM warranty coverage provided
We offer air or sea freight for bulky / heavy items
30-day returns on any online purchase
Item | Cart Frame |
---|---|
Finish | Chrome |
Length | 48" |
---|---|
Width | 18" |
Country Of Origin | US |
---|