-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving |
---|---|
Bin Color | Blue |
Bin Depth | 17.875" |
Bin Height | 6" |
Bin Type | Shelf Bin |
Bin Width | 4.125" |
Capacity per Shelf | 400 lb. |
Color | Gray Shelving Unit, Blue Bins |
Finish | Powder Coat |
Load Capacity | 2000 lb. |
---|---|
Material | Steel |
Number of Shelves | 5 |
Overall Depth | 18" |
Overall Height | 39" |
Overall Width | 36" |
Shelf Depth | 18" |
Shelf Width | 36" |
Total Number of Bins | 32 |
Height (cm) | 99.06 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 91.44 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 34.93 |
UPC | 651588127216 |
Please note that the item you have bought is a 115V.