-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Beaker Bottle |
---|---|
Basic Material | Glass |
Body Color | Clear |
Body Material | Flint Glass Type III |
Capacity | 480mL/16 oz. |
Closure Color | Black |
Closure Material | Phenolic Pulp/Vinyl Liner |
Diameter | 76mm |
Finish | 70mm/400 |
---|---|
Graduation Range | 480mL/16 oz. |
Graduation Subdivisions | ml and oz |
Height | 145mm |
Mouth | Narrow |
Screw Closure Size | 70-400 mm |
Shape | Round |
Height (cm) | 16.51 |
---|---|
Length (cm) | 46.99 |
Width (cm) | 31.75 |
HS Code | 7010900520 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.16 |
Please note that the item you have bought is a 115V.