-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Closure |
---|---|
Age Group | Adult |
Closure Material | Polypropylene |
Color | White |
Gender | Unisex |
Liner | PE Foam |
---|---|
Material | Polypropylene |
Neck Size | 58-400 |
Screw Closure Size | 58-400 |
Height (cm) | 26.67 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 27.94 |
HS Code | 3923500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.07 |
Please note that the item you have bought is a 115V.