-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Closure |
---|---|
Closure Material | Polypropylene |
Color | White |
Liner | PE Foam |
Material | Polypropylene |
---|---|
Neck Size | 28-400 |
Screw Closure Size | 28-400 |
Height (cm) | 17.78 |
---|---|
Length (cm) | 36.2 |
Width (cm) | 20.64 |
HS Code | 3923500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.09 |
Please note that the item you have bought is a 115V.