-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chemical Metering Pump |
---|---|
Ball Material | Ceramic |
Body Material | ABS |
cc/Min. | 15.8 |
Compliance | ETL, cETL, ETLsanitary, CE |
Cord Length | 6ft. |
Diaphragm Material | PTFE Faced |
Head and Fitting Material | GFPPL |
Height | 9.6" |
Hz | 50/60 |
Length | 9.5" |
Max. Flow | 0.25 GPH |
Max. Flow Rate | 0.25 gph |
Max. Pressure | 150 psi |
Max. Strokes per Minute | 125 |
Max. Viscosity | 1000 CPS |
---|---|
Min. Flow Rate | 0.1 GPD |
Number of Feeds | 1 |
Power Cord | 6 ft. |
Pump Type | Diaphram |
Reproducibility | 3 % |
Seals and O-Rings | PTFE |
Self-Priming | Yes |
Suction Lift | 4 Ft. |
Tube Material | PVC/Polyethylene |
Turn Down Ratio | 100:1 |
Type | Adjustable Single Head |
Voltage | 115 |
Width | 5" |
Height (cm) | 30.99 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 34.54 |
HS Code | 8413500050 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.05 |
Please note that the item you have bought is a 115V.