PROTO J46120 Hex Key, 0 Ball Ends, 5/16 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide

Item: CT8EML
Model: J46120
Cross Ref: 1FZ17
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2.80
5% off
$2.66/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Hex Key
Corrosion Resistance Yes
Driver Material Alloy Steel
End Shape Hex
Fastener Holding No
Finish Black Oxide
Grip Style Plain
Hex/torx Key Product Grouping Hex Key
Insulated No
Insulated/uninsulated Uninsulated
Key Shape L
Length Family Long
Long Arm Length 3 3/4"
Material Alloy, Steel
Measurement Type SAE
No. Of Ball Ends 0
No. Of Tips 2
Non Magnetic No
Non Sparking No
Shape L
Short Arm Length 1 1/4"
Tether Capable No
Tether Ready No
Tip Size 5/16"
Working Angle 90°

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0450
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies