-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ergonomic Workbench |
---|---|
Adjustment Type | Pull-Pin |
Color | Beige |
Finish | Powder Coat |
Height | 30 to 36" |
Length | 72" |
Load Capacity | 5000 lb. |
---|---|
Material | Steel |
Thickness | 1.25" |
Width | 36" |
Work Surface Material | Laminate |
Height (cm) | 22.23 |
---|---|
Length (cm) | 187.96 |
Width (cm) | 101.6 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 89.81 |
Please note that the item you have bought is a 115V.