-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ergonomic Cantilever Workbench |
---|---|
Adjustment Type | Slide Bolt |
Color | Beige |
Finish | Powder Coat |
Height | 82" |
Length | 72" |
Load Capacity | 1000 lb. |
---|---|
Material | Steel |
Thickness | 1.25" |
Width | 30" |
Work Surface Material | Laminate |
Height (cm) | 25.4 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 76.2 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 76.2 |
Please note that the item you have bought is a 115V.